RS PRO Screwdriver Bit Set Phillips, Pozidriv, Torx

Sebelum PPN:
Rp949.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3 Pozidriv bits - PZ1, PZ2, PZ3 3 Phillips bits - PH1, PH2, PH3 3 Torx bits - T20, T25, T30 1 magnetic EasyLink/EasyLock bit holder. RS Pro 10-piece coloured bit set. The RS Pro 10-piece coloured bit set brings together the most common screw bits in one convenient range.
Each bit is color coded for easy size identification.
Comes with Easy Link/Easy Lock bit holder.
Features and Benefits 1/4" hex shank Bit length: 25mm Magnetic bit holder length: 50mm
Feature
Specification
Head Type = Phillips, Pozidriv, Torx
Type = Bit holder size = PH2, PH3, PZ1, PZ2, T20, T25, T30
Quantity = 10

Ulasan Produk

Tidak ada ulasan