RS PRO Screwdriver Bit Set - Hex, Phillips, Pozidriv, Flathead and Torx

Sebelum PPN:
Rp2.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro 48-Piece Bit Driver Set This handy 48-piece driver bit set from RS PRO is a heavy-duty bit set designed for strength and durability.
RS PRO bits are made from high-quality steel to ensure safe operation and high torque transmission when used with power tools.
Featuring the most commonly used bits, this set is perfect for professionals and serious DIYers and comes in a perfect polypropylene case.
Features and Benefits: Nut drivers are made from carbon steel, heat treated to HRC 3845 Bits and power bits are made from chrome vanadium steel, heat treated to HRC 5258 Power drill is made from HSS steel, heat treated to HRC 6064 Ideal for power tools Comes with a suitable polypropylene case Typical Uses: This driver bit set is primarily used by professional craftsmen, engineers and DIY enthusiasts.
This screwdriver bit set is one of the most important hand tools in any job kit.
There are many situations and specialised tasks where a driver bit is required for special tasks related to tightening or loosening fasteners.
The most common screwdriver bit types, such as flathead and Phillips, are very versatile.
Typical applications include: Machinery and industrial manufacturing Woodworking Carpentry Fastening wood to metal Automotive industry Specialty driver bits such as TORX, Hex and Tri-Wing are designed for specific applications such as:
Electronics Repair Open Console Xbox Playstation Open Cell Phone Open MacBook FAQ: Are the screwdriver bits magnetized? No.
This driver bit is not magnetized but can easily be magnetized using magnetizers available from RS (e.g. 667-3471).
Is this bit suitable for impact tools? Yes.
The bits are specially treated to ensure durability and long life, even when used with high torque tools.
Please tell me what's included in the set.
Set includes: 1/4 inch drive nut drivers with bit sizes: 5, 6, 7, 8, 9, 10, 11mm; Five power drills, sizes: 1.5, 2.5, 3, 4, 5mm; One 1/4 inch hex bit adapter (50mm) for 1/4 inch drivers; One 100mm magnetic bit holder; Three thread finders; Thirty 2 inch (50mm) power bits: Flat head: 3, 4, 5, 6, 7mm; Phillips head: No. 0, 1, 2, 3; Pozi drivers: #1, 2, 3; Torx: T-10, 15, 20, 25, 27, 30, 40, 45; Hex: 1.5, 2, 2.5, 3, 4, 5, 5.5, 6, 8mm. All parts are packaged in an appropriate polypropylene case. RS PRO: RS PRO is our own brand, offering a wide range of high-quality, great value products to give you more choice.
Trusted by engineers all over the world, RS PRO products are rigorously tested, with every part in every product against demanding industry standards.
Manufacturers only give their products the RS PRO seal of approval if they are confident of their quality, so you can use them with confidence.
Feature
Specification
Head Type = Hex, Phillips, Pozidriv, Flathead, Torx
Type = Driver Bit Set Quantity = 48
Material = Chrome Vanadium Steel

Ulasan Produk

Tidak ada ulasan

Halaman Terkait