RS PRO Screwdriver Bit Set - Hex, Phillips, Pozidriv, Flathead and Torx

Sebelum PPN:
Rp2.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This RS Pro ratchet set includes screwdriver bits and sockets to suit most needs.
High-quality set includes 34 pieces and a multi-function ratchet.
The ratchet can be used as a traditional ratchet or as a screwdriver.
Attach a screwdriver bit to the bottom of the ratchet and easily switch between tasks as needed.
Everything is neatly stored in a plastic case for easy transport.
Kit contents 9 piece 65mm screwdriver bits Phillips: PH01, PH02, PH03 Pozidriv: PZ1, PZ2 Flat head: 4mm Torx: T15, T20, T25 16 piece 25mm screwdriver bits Pozidriv: PZ 1, PZ 2x3, PZ 3 Flat head: 4mm, 6mm Torx: T15, T20, T25, T30, T40 Hex: 3mm, 4mm, 5mm, 6mm 6 piece sockets 5-6, 7-8, 10-13mm Also included in the kit Multifunction ratchet 60mm QuickChange (CRV) 25mm adapter RS PRO RS PRO is a brand name that offers a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, RS PRO products are rigorously tested, with every part in every product against demanding industry standards.
Manufacturers only give their products the RS PRO seal of approval if they are confident of their quality, so you can use them with confidence.
Feature
Specification
Head Type = Hex, Phillips, Pozidriv, Flathead, Torx
Type = Driver Bit Set Quantity = 34
Material = Chrome Vanadium Steel, Steel

Ulasan Produk

Tidak ada ulasan