RS PRO Screwdriver Bit Set - Hex, Phillips, Pozidriv, Flathead and Tamper Resistant Torx
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Head Type = Hex, Phillips, Pozidriv, Flathead, Tamper Resistant Torx
Type = Driver Bit Set Quantity = 32
Material = Chrome Vanadium Steel
32-Piece Stubby Ratchet/Bit Set. This handy set of 32-piece driver bits and a 60-tooth stubby ratchet handle from RS PRO is a heavy-duty bit set designed for strength and durability.
RS PRO bits are made from high-quality steel to ensure safe operation and high torque transmission.
Featuring the most commonly used bits, this set is perfect for professionals and serious DIYers and comes with a stylish case.
Features and Benefits: All 1/4 inch bits are made from high-quality chrome vanadium S2 steel Durable case for easy, compact storage Includes 32 bits for all applications Typical Uses: This screwdriver bit set is primarily used by professional craftsmen, engineers, and DIY enthusiasts.
This screwdriver bit set is one of the most important hand tools in any job kit.
There are many situations and specialised tasks where a driver bit is required for special tasks related to tightening or loosening fasteners.
The most common screwdriver bit types, such as flathead and Phillips, are very versatile.
Typical applications include: Machinery and industrial manufacturing Woodworking/carpentry Fastening wood to metal Automotive applications Specialty driver bits such as TORX, Hex and Tri-Wing are designed for specific applications such as:
Electronics Repair Opening Consoles - Xbox / Playstation Opening Cell Phones Opening MacBooks FAQ: Are the screwdriver bits magnetized? No.
This driver bit is not magnetized but can easily be magnetized using magnetizers available from RS (e.g. 667-3471) Are these bits suitable for impact tools? No, this set is designed for hand tools only.
If not used properly, the screws and tools may be damaged.
Type = Driver Bit Set Quantity = 32
Material = Chrome Vanadium Steel
32-Piece Stubby Ratchet/Bit Set. This handy set of 32-piece driver bits and a 60-tooth stubby ratchet handle from RS PRO is a heavy-duty bit set designed for strength and durability.
RS PRO bits are made from high-quality steel to ensure safe operation and high torque transmission.
Featuring the most commonly used bits, this set is perfect for professionals and serious DIYers and comes with a stylish case.
Features and Benefits: All 1/4 inch bits are made from high-quality chrome vanadium S2 steel Durable case for easy, compact storage Includes 32 bits for all applications Typical Uses: This screwdriver bit set is primarily used by professional craftsmen, engineers, and DIY enthusiasts.
This screwdriver bit set is one of the most important hand tools in any job kit.
There are many situations and specialised tasks where a driver bit is required for special tasks related to tightening or loosening fasteners.
The most common screwdriver bit types, such as flathead and Phillips, are very versatile.
Typical applications include: Machinery and industrial manufacturing Woodworking/carpentry Fastening wood to metal Automotive applications Specialty driver bits such as TORX, Hex and Tri-Wing are designed for specific applications such as:
Electronics Repair Opening Consoles - Xbox / Playstation Opening Cell Phones Opening MacBooks FAQ: Are the screwdriver bits magnetized? No.
This driver bit is not magnetized but can easily be magnetized using magnetizers available from RS (e.g. 667-3471) Are these bits suitable for impact tools? No, this set is designed for hand tools only.
If not used properly, the screws and tools may be damaged.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
