RS PRO Screwdriver Bit Set - Flat, Hex, Phillips, Pozidriv, Square, Tamper Resistant Torx, Torx

Sebelum PPN:
Rp2.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro 8-Piece Screwdriver Set From the trusted RS Pro brand, this compact and versatile screwdriver bit set is a convenient addition to your toolbox.
This set includes a variety of driver head types and sizes to cover most common driving applications, whether professional or hobbyist.
The set includes pieces that can be inserted into most power screwdrivers and power drills with a chuck adapter, but also includes an adapter and a hex adapter with the corresponding pieces.
The driver bits are also color coded for easy identification.
Made of stainless steel and comes in a compact, durable case.
This handy screwdriver bit set is perfect for on-the-go work in most work environments.
Kit Contents • Hex driver bits sizes 4, 5, 6 • Phillips head driver bits sizes 1, 2, 3 • Pozidriv driver bits sizes: 1, 2, 3 • Flat head driver bits sizes: 4, 5, 6 • Torx driver bits sizes: 10, 15, 20, 25, 30, 40 • Tamper resistant Torx driver bits sizes: 10, 15, 20, 25, 30, 40 Features & Benefits • Stainless steel construction • Compact hard case • Hex adapter included Uses This driver bit is a power tool accessory and is designed to be used with power screwdrivers and other compatible power tools.
The VDE screwdriver is one of the most important hand tools in any job kit.
There are many situations and specialized tasks that require a driver.
Using an electric screwdriver will save you time and effort in most cases compared to a manual screwdriver.
Common Applications: . Machinery and Industrial Manufacturing . Electronics . Opening Consoles - Xbox / Playstation . Woodworking / Carpentry What are the Advantages of TORX Head Screws? Torx screws, also known as Star screws, are a simple and efficient solution to many drive problems.
The advantage is that the requirements on the driver such as "contact point pressure", "shear" and excessive "end load" are virtually eliminated.
By reducing the risk of "stripping", there is less chance of damaging the screw and less wear and tear on the driver.
Such TORXs are commonly used as replacements for flat-head, Phillips, and hex head types.
What are the advantages of Pozidriv head screws? Pozidriv screws are an improvement over Phillips or Phillips head screws.
Like a Phillips head screwdriver, Pozidriv screws are naturally centered in torque when a Pozidrive driver is applied, resulting in less resistance and more control when tightening or loosening the screw.
Pozidriv screws are preferable to Phillips head screws to reduce the chance of the screwdriver slipping off the screw head.
Why choose RS PRO? RS PRO aims to be your go-to brand when you're looking for reliability and value for money.
At RS, we have the products you need at great prices.
And with expert testing by RS, you can be sure you're getting the quality parts you need.
When it comes to tools, you'll find that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Feature
Specification
Head Type = Flat, Hex, Phillips, Pozidriv, Square, Tamper Resistant Torx, Torx
Type = Driver Bit Set Quantity = 71
Material = Stainless Steel

Ulasan Produk

Tidak ada ulasan