RS PRO Screw Removal Tool Set, 5 Pieces

Sebelum PPN:
Rp779.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The pilot hole sizes required are 4, 5, 6, 7 and 8mm. RS PRO Spline Screw Extractor. This heavy-duty screw extraction tool set from RS PRO is ideal for extracting broken screws and threaded bolts without damaging the threads.
Made from hardened chrome vanadium steel, the splined screw extractor is suitable for turning and extracting a wide range of studs and bolts with medium tensile strength.
Constructed from hardened alloy steel, this kit is designed for long, reliable service life.
The tap wrench is made by RS Pro; 444-891 444-891.
Features and Benefits Made from hardened steel Suitable for a wide range of screw and bolt sizes Suitable for use with the appropriate size tap wrench Supplied in a plastic case Can be used on both left and right hand threads Can be drilled directly into bolts without the need for wedging or additional tightening after drilling a pilot hole Available in: 1/4, 5/16, 3/8, 7/16 and 1/2 inch sizes Uses Screw extractors are used in conjunction with a tap wrench to provide secure entry and easy rotation into problematic pre-drilled threads.
If you are using cheap or old screws, it is not uncommon for the heads to wear out or break.
For this reason, conventional screwdrivers are not suitable for removal.
By drilling a hole into the head of the screw or bolt and carefully inserting an unscrewing tool, the screw can be extracted in the normal way without the need for a wrench or drilling.
This high-quality screw extractor set is ideal for repairing or restoring machinery and furniture.
Tool Concerns Although somewhat resistant to corrosion, it is recommended that you store your unscrewing tools in a dry place to extend their working life.
Therefore, we recommend storing the tool in the case provided when not in use.
The RS PRO Advantage RS PRO aims to be the go-to brand when customers look for reliability and value for money.
At RS, we have the products you need at great prices.
We also carry out a range of tests with our experts at RS to ensure you receive the quality parts you need. When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Features & Benefits Heat-treated high-tensile tool steel Available for left-hand and right-hand threads No wedging or additional tightening required after drilling pilot holes; simply cuts into bolts Includes: 1/4, 5/16, 3/8, 7/16 and 1/2 inch sizes
Feature
Specification
Quantity = 5
Set includes: 1/4 inch, 5/16 inch, 3/8 inch, 7/16 inch, 1/2 inch Material: Steel

Ulasan Produk

Tidak ada ulasan