IMADA Screw cap tester

Sebelum PPN:
Rp37.999.900 - Rp45.999.900
Spesifikasi
Accuracy±0.5%F.S.±1digit
Battery operating time8 hours (8 hours full charge)
Contact(External) send (contact hold), zero reset, peak ON / OFF setting
Data OutputUSB RS232C Mitutoyomatic 2VD analog output (D / A), comparator 3 steps (-NG / OK / + NG), overload warning
Included AccessoriesAC adapter, inspection report, driver CD (with data logger simple software), Force Recoder Professional trial version, USB cable
Mass of Main Unit (kg)4.5 (including standard table and standard pin)
Outer Dimensions (mm)233x305x87
Sampling SpeedUp to 2000 times / sec
Units of MeasurementNm, Ncm (switchable)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-speed sampling allows you to quantify without losing momentary force. The maximum value can be grasped accurately, and high reproducibility is also realized. The measured value can be drawn as a graph by connecting to a PC (via USB) and the attached software.
Feature
Specification
Overload value: Rated about 200%

Ulasan Produk

Tidak ada ulasan