Nakaya Saw with body (ultra wide) Screw type Body

Sebelum PPN:
Rp879.900
Spesifikasi
Blade Length (mm)240
Blade Width (mm)67
Mass (g)212
Number Of Eyes30th dimension
Overall Length (mm)550
Wall Thickness (mm)0.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for precision cutting of tableware, fittings, etc.
The blade can be fixed by tightening the screw.
High-grade Swedish steel is hardened to the hardness specified by the company (HS77 °). Moreover, it is highly elastic and durable.
Swedish steel with less distortion is further strain-removed, so it cuts smoothly and the cut end is beautiful.
It is a precision finish that makes full use of the advanced sharpening technology of the 1st and 30th sheets.
For precision cutting of wood.

Ulasan Produk

Tidak ada ulasan