RS PRO Safety Knife Utility Blade Length: 60mm (Pisau Safety)

Sebelum PPN:
Rp479.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Five heavy-duty blades are stored within the handle.
RS PRO Trimming Knife - Heavy Duty. RS PRO's durable trimming knives are designed for cutting materials in industrial and commercial environments.
The steel knife makes it easy to cut through even the toughest materials.
The ergonomic design of the RS PRO trimming knife makes it lightweight and comfortable to hold.
Features and Benefits. Beautiful finish Blade housing is made from glass-fiber reinforced polystyrene Trimming knife comes with 5 blades Retractable knife not only increases safety but also keeps the blade in good condition, the blade lock makes it easy to store the knife Ergonomic design aids in knife handling.
This allows pressure to be applied to the nose of the blade knife when cutting for applications such as trapezoidal, heavy duty trimming, hooked trimming and concave trimming. Eliminates the need for power tools for some applications. Slide adjustment is by lock. How old do I have to be to buy a retractable knife? You must be 18 years of age to purchase this retractable knife. RS PRO. RS PRO is a brand made by our manufacturer and brings you a wide range of high-quality, great value products offering you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
Feature
Specification
Knife Type = Utility Blade Type = Straight Retractable = Yes Blade Length Required = 60mm

Ulasan Produk

Tidak ada ulasan