Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Knife Type = Utility Blade Type = Straight Retractable = Yes
RS PRO Folding Lockback Trimming. From RS PRO, this strong and durable folding lockback trimming knife is designed for cutting materials in industrial and commercial environments.
Made from durable aluminum, the knife can easily cut through the toughest materials.
The RS RS PRO Folding Buck Knife is ergonomically designed to be lightweight and comfortable in the hand.
Features & Benefits. Sometimes called a trimming knife or folding buck knife. The blade lock not only adds safety but also helps keep the blade in good condition.
The automatic blade lock also aids in knife storage. The main body is constructed from aluminium. The ergonomic handle aids in knife handling, allowing pressure to be applied to the nose of the blade knife when cutting materials such as drywall, wire and carpet. In some applications, the need for power tools is eliminated. This retractable version, including the blade, weighs 0.8 kg. Dimensions are 80 mm x 30 mm. Compatible with industry-standard blades. Release switch application. Blade lockout and blade lockback features. Quick blade change mechanism. How old do I have to be to buy a retractable knife? You must be 18 years of age to purchase this retractable knife. RS PRO. RS PRO is a brand name from our manufacturer, offering a wide range of high-quality, great-value products to give you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
RS PRO Folding Lockback Trimming. From RS PRO, this strong and durable folding lockback trimming knife is designed for cutting materials in industrial and commercial environments.
Made from durable aluminum, the knife can easily cut through the toughest materials.
The RS RS PRO Folding Buck Knife is ergonomically designed to be lightweight and comfortable in the hand.
Features & Benefits. Sometimes called a trimming knife or folding buck knife. The blade lock not only adds safety but also helps keep the blade in good condition.
The automatic blade lock also aids in knife storage. The main body is constructed from aluminium. The ergonomic handle aids in knife handling, allowing pressure to be applied to the nose of the blade knife when cutting materials such as drywall, wire and carpet. In some applications, the need for power tools is eliminated. This retractable version, including the blade, weighs 0.8 kg. Dimensions are 80 mm x 30 mm. Compatible with industry-standard blades. Release switch application. Blade lockout and blade lockback features. Quick blade change mechanism. How old do I have to be to buy a retractable knife? You must be 18 years of age to purchase this retractable knife. RS PRO. RS PRO is a brand name from our manufacturer, offering a wide range of high-quality, great-value products to give you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/1bP117646047-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
