Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Safety Trimming Introducing the trimming safety knife from the trusted RS PRO brand.
A high-quality cutter ideal for utility and general-purpose cutting.
The sharp cutting edge allows you to cut through a variety of materials, including plastic, card, and strap, making clean and precise cuts in a variety of environments.
The ergonomic handle is made from durable zinc alloy for comfortable handling and reliable blade protection.
This safety cutter features a spring-loaded, automatic retractable safety feature that retracts the sharp blade when not in use to prevent injury or damage.
Features and Benefits Sharp blade for quick and clean cutting of materials Ergonomic handle for increased comfort and control Auto-retracting safety feature to prevent injury or damage Spare replacement blade Safe and secure mechanism for blade replacement Uses A safety knife, also known as a utility knife, is a hand-held tool used to cleanly and precisely cut a variety of materials, including card and plastic.
Safety knives are used for a variety of tasks and are found in a wide range of environments including warehouses, factories, supermarkets and construction.
Safety knives come in many shapes and sizes and can be fitted with different types of blades, including snap-off, retractable, and straight.
Are the blades retractable? Yes.
The RS PRO safety trimming knife has an auto-retract safety feature which retracts the blade when not in use.
Are replacement blades included? This safety knife comes with a single spare trapezoid blade.
Are replacement blades sold separately? We offer replacement trapezoid blades here.
For this, see 541-6646 , which offers a replacement trapezoidal blade.
For more information on this, please see 541-6646
A high-quality cutter ideal for utility and general-purpose cutting.
The sharp cutting edge allows you to cut through a variety of materials, including plastic, card, and strap, making clean and precise cuts in a variety of environments.
The ergonomic handle is made from durable zinc alloy for comfortable handling and reliable blade protection.
This safety cutter features a spring-loaded, automatic retractable safety feature that retracts the sharp blade when not in use to prevent injury or damage.
Features and Benefits Sharp blade for quick and clean cutting of materials Ergonomic handle for increased comfort and control Auto-retracting safety feature to prevent injury or damage Spare replacement blade Safe and secure mechanism for blade replacement Uses A safety knife, also known as a utility knife, is a hand-held tool used to cleanly and precisely cut a variety of materials, including card and plastic.
Safety knives are used for a variety of tasks and are found in a wide range of environments including warehouses, factories, supermarkets and construction.
Safety knives come in many shapes and sizes and can be fitted with different types of blades, including snap-off, retractable, and straight.
Are the blades retractable? Yes.
The RS PRO safety trimming knife has an auto-retract safety feature which retracts the blade when not in use.
Are replacement blades included? This safety knife comes with a single spare trapezoid blade.
Are replacement blades sold separately? We offer replacement trapezoid blades here.
For this, see 541-6646 , which offers a replacement trapezoidal blade.
For more information on this, please see 541-6646
Feature
SpecificationKnife Type = Utility Blade Type = Straight Retractable = Yes
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
