Topman [Tools and Hardware] Rubber-grip cutter with spatula, locking type.

Sebelum PPN:
Rp97.900
Spesifikasi
Blade Thickness (mm)0.45~0.5
Blade Width (mm)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comes with a convenient all-purpose spatula.
*Please read the instructions carefully before using the product.
*This is a sharp blade. The spatula is sharp. Please be careful.
*When using, do not extend the blade more than one pitch. Make sure to tighten the thread locker to secure the blade.
*Do not use for purposes other than intended.
*When using this product, please wear protective gear when changing the blade.
*Touching the blade with bare hands is dangerous and can cause rust.
Feature
Specification
Lock type

Ulasan Produk

Tidak ada ulasan