DEWALT Rolling Bag

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.199.900
Spesifikasi
Allowable Load (kg)25
Dimensions (Length L x Width W x Height H) (mm)485x307x461
Dust/Water ProtectionIP54
Mass (kg)5.9
Material1680 denier tarpaulin polymer (bottom)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Water-repellent, dust-repellent and durable 1680 denier polyester fabric. The bottom is made of impact-resistant, water-proof and dust-proof polymer material. Tarpaulin material is waterproof and dust-proof (IP54). Equipped with 46 pockets and holders for high storage capacity. Equipped with smooth and retractable steel handle and high-durability wheels. The top can be fully opened to provide excellent visibility and 1.5 times the space. Ergonomically designed U-shaped zipper pull that is easy to use even when wearing gloves.

Ulasan Produk

Tidak ada ulasan