Airtech Japan Roller sander

Sebelum PPN:
Rp17.999.900
Spesifikasi
Cable Length (m)2.5
Dimensions (L x H x W) (mm)390x170x120
Electric MotorSingle-phase AC series-wound commutator motor
Included AccessoriesTRB whetstone x 1, hexagon L-shaped wrench 6 mm x 1
Input Power (V)Single-phase 100 (50 / 60Hz)
Mass (kg)4.1
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Current (A)7.6
Suitable Whetstone95 x 50w / TRB roller grinding wheel
Wheel size (mm)Outer diameter 95 x Inner diameter 74 x Width 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thin shaft body (Φ56) for easier grip! Perforated rubber contact reduces vibration! Improved motor torque balance for energy savings and improved durability of drive parts!

Ulasan Produk

Tidak ada ulasan