MIGHT INDUSTRY Roller polisher

Sebelum PPN:
Rp14.999.900
Spesifikasi
AS ONE Part Number65-2354-93
Belt Dimensions (mm)60x260
Cable Length (m)2
Mass (kg)1.6 (including input code)
MotorSingle phase series winding commutator motor
Outer Dimensions, Width W x Length L x Height H (mm)100x205x112
Power Consumption (W)220
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Frequency (Hz)50/60
Rated Input Current (A)2.2
Rated Input Voltage (V)Single phase 100
Set ContentsMain body, polishing guide, hexagon wrench (large / small x 1 each), HL belt (roughness # 80), polishing belt (alundum # 120, # 180, # 600 x 1 each)
SpeedBelt speed: 580mpm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves quietness and low vibration while using a powerful motor Supports all types of polishing work, from heavy grinding of flat and curved surfaces to finish grinding!
A polishing guide can be attached for easy straight polishing of hairlines, etc. Lightweight and compact design makes it easy to handle.
(Metal processing) Deburring, mirror finish of stainless steel, black skin removal of iron plates, hairline processing of stainless steel, welding bead polishing processing, scratch removal of metal products
(Processing of other materials) Polishing of wood products, polishing of glass surface, polishing of plastic products, peeling of paint, various other grinding and polishing

Ulasan Produk

Tidak ada ulasan