RS PRO Rivet Tools

Sebelum PPN:
Rp3.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Lazy Tong Riv. This delayed tong riveting tool from RS PRO is the perfect solution for heavy-duty fastening applications.
The single-stroke compression action allows the delayed ton riveter to quickly and easily insert the rivet into the workpiece.
With this POP riveter, a rivet is placed in the gun, inserted into a pre-drilled hole, and the handle is pressed down, stretching the rivet and breaking the stem or pin of the rivet.
Join materials quickly and efficiently.
The riveter has interchangeable nozzles for different rivet sizes.
Features and Benefits Ideal for hard to reach areas Less effort required for intensive use Less hand fatigue compared to standard riveters Only one action is needed to set the rivet Accessories 4 x 10mm rivet nosepieces (2.4, 3.2, 4.0, 4.8mm) 1 x custom spanner Applications Also known as a rivet gun, this riveter drives rivets into a suitable fixture to clamp two workpieces together.
This particular riveter is called a delayed ton rivet gun and is typically used as a permanent means of joining thin metal or plastic sheets.
A hand riveter is an ideal tool for:
Mechanics Engineers Maintenance Technicians What are the advantages of a lazy ton riveter over a pliers style riveter? A lazy ton riveter can be operated in one operation, reducing hand fatigue compared to a pliers style rivet gun.
It is also useful for riveting in hard-to-reach places.
However, delayed ton riveters require more space to operate properly, making them less suitable for applications in space-constrained environments.
The RS PRO Advantage RS PRO aims to be the go-to brand when customers look for reliability and value for money.
At RS, we have the products you need at great prices.
We also carry out a range of tests with our experts at RS to ensure you receive the quality parts you need. When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Feature
Specification
Rivet Tool Type = Expandable Arm
Maximum rivet size = 4.0mm
Maximum rivet size = 3.2mm

Ulasan Produk

Tidak ada ulasan