Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Hand Rivet Gun is available in 2.4 3.2 4.0 4.8 mm rivets Introducing the RS PRO Hand Riveter, a high-quality hand tool for installing a wide range of rivets into a variety of materials including aluminium, steel and stainless steel.
These rivets can be permanently fixed.
The RS PRO manual rivet gun has a durable aluminium body construction and a forged steel handle with an ergonomic grip for comfort and improved operation.
The riveter also has two interchangeable nosepieces to accommodate different rivet sizes including 2.4, 3.2, 4.0 and 4.8mm, and a wrench is included so you can easily change the nosepieces as needed.
The nosepiece and spanner are also conveniently stored inside the rivet body and handle, so they are always on hand.
Features and Benefits Durable aluminum body construction for corrosion resistance and durability Fits aluminum, steel, and stainless steel rivets Two interchangeable nose pieces to accommodate a variety of rivet sizes Available in rivet sizes 2.4 3.2 4.0 4.8 Includes a wrench for quick nosepiece changes Forged steel handle with ergonomic grip for comfort and control Applications A hand riveter (also known as a rivet gun or riveting tool) is a type of hand tool used to install rivets into a variety of materials, creating a secure hold.
Rivet guns often have interchangeable nose pieces to fit different sized rivets, making them a versatile tool.
Rivet guns can be standard hand tools, power tools, or air-powered, depending on the type of application required.
Hand riveters are used in a wide range of applications, including:
Repairs and Maintenance Roofing and Flashing Heating Ventilation Air Conditioning Sheet Metal Construction Frequently Asked Questions Accepts aluminium, steel and stainless steel rivets Interchangeable nose piece Aluminium body Forged steel handle with PVC grip Does this include rivets? This hand riveter does not come with rivets supplied but the RS RS Pro Piece Hand Riveter Tool Set contains an identical riveting tool with a range of rivets fitted to an EVA foam module and is available as RS part number (833-5969) 833-5969 What sizes of rivets does it accept? RS Pro hand riveters are fitted with nose pieces to fit rivets to sizes.
2.4 mm 3.2 mm 4.0 mm 4.8 mm How to change the nose pads To change the nose piece, place the included wrench on the nose and turn counterclockwise to loosen it.
Once loosened, the nose can be removed by continuing to turn it counterclockwise by hand.
Once removed, select the nosepiece you need, place it in the rivet tool and tighten it clockwise with a wrench.
How to Use a Hand Riveter Before installing the rivet, you need to clamp the material tightly and drill a hole using the appropriate size drill bit.
Place the rivet mandrel through the hole, place the nosepiece of the rivet gun over the mandrel, and squeeze the handle.
Pressing the head of the pin into the rivet will cause the ends of the rivet to flare.
Applying pressure to the handle releases the mandrel, leaving a secure, permanent hold.
These rivets can be permanently fixed.
The RS PRO manual rivet gun has a durable aluminium body construction and a forged steel handle with an ergonomic grip for comfort and improved operation.
The riveter also has two interchangeable nosepieces to accommodate different rivet sizes including 2.4, 3.2, 4.0 and 4.8mm, and a wrench is included so you can easily change the nosepieces as needed.
The nosepiece and spanner are also conveniently stored inside the rivet body and handle, so they are always on hand.
Features and Benefits Durable aluminum body construction for corrosion resistance and durability Fits aluminum, steel, and stainless steel rivets Two interchangeable nose pieces to accommodate a variety of rivet sizes Available in rivet sizes 2.4 3.2 4.0 4.8 Includes a wrench for quick nosepiece changes Forged steel handle with ergonomic grip for comfort and control Applications A hand riveter (also known as a rivet gun or riveting tool) is a type of hand tool used to install rivets into a variety of materials, creating a secure hold.
Rivet guns often have interchangeable nose pieces to fit different sized rivets, making them a versatile tool.
Rivet guns can be standard hand tools, power tools, or air-powered, depending on the type of application required.
Hand riveters are used in a wide range of applications, including:
Repairs and Maintenance Roofing and Flashing Heating Ventilation Air Conditioning Sheet Metal Construction Frequently Asked Questions Accepts aluminium, steel and stainless steel rivets Interchangeable nose piece Aluminium body Forged steel handle with PVC grip Does this include rivets? This hand riveter does not come with rivets supplied but the RS RS Pro Piece Hand Riveter Tool Set contains an identical riveting tool with a range of rivets fitted to an EVA foam module and is available as RS part number (833-5969) 833-5969 What sizes of rivets does it accept? RS Pro hand riveters are fitted with nose pieces to fit rivets to sizes.
2.4 mm 3.2 mm 4.0 mm 4.8 mm How to change the nose pads To change the nose piece, place the included wrench on the nose and turn counterclockwise to loosen it.
Once loosened, the nose can be removed by continuing to turn it counterclockwise by hand.
Once removed, select the nosepiece you need, place it in the rivet tool and tighten it clockwise with a wrench.
How to Use a Hand Riveter Before installing the rivet, you need to clamp the material tightly and drill a hole using the appropriate size drill bit.
Place the rivet mandrel through the hole, place the nosepiece of the rivet gun over the mandrel, and squeeze the handle.
Pressing the head of the pin into the rivet will cause the ends of the rivet to flare.
Applying pressure to the handle releases the mandrel, leaving a secure, permanent hold.
Feature
SpecificationRivet Tool Type = Pliers Max Rivet Size = 4.8mm
Maximum rivet size = 2.4mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
