RS PRO Rivet Gun

Sebelum PPN:
Rp1.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO 360° Rotating Head Riveter. From RS PRO, this swivel head riveter is ideal for heavy-duty fastening applications.
With this POP riveter, simply insert the rivet into the gun, insert it into the pre-drilled hole, and press the pliers down until the rivet stretches and the rivet stem or pin breaks off.
Join materials quickly and efficiently.
This pliers-style rivet gun features an adjustable head for tighter rivet tightening and interchangeable nozzles for different rivet sizes.
It also comes with a clinch nut and anchor fixing tool.
Constructed from carbon steel, this heavy-duty riveter features an ergonomic soft-grip handle for comfort and improved control.
It also features a handle lock when the tool is not in use.
Features and Benefits Made from chrome steel with hardened steel jaws Can rivet at any angle of 360° Soft-grip rubber handle Applications Also known as a rivet gun, it fastens two workpieces by forcing rivets into a suitable fixture.
This particular riveter is called a POP rivet gun and is typically used as a means of fastening thin metal or plastic sheets together.
A hand riveter is an ideal tool for:
Mechanics Engineers Maintenance Technicians The RS PRO Advantage RS PRO aims to be the go-to brand when you're looking for reliability and value for money.
At RS, we have the products you need at great prices.
We also carry out a range of tests with our experts at RS to ensure you receive the quality parts you need. When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Feature
Specification
Rivet Tool Type = Swivel Head Rivet Max Size = 4.8mm
Maximum rivet size = 2.4mm

Ulasan Produk

Tidak ada ulasan

Halaman Terkait