KXYDEN TECHNO (Kxyden Industry) Ring Bolt Master

Sebelum PPN:
Rp24.999.900
Spesifikasi
Capacity (kVA)Rating: 6
Dimensions, Width W x Height H x Depth D (mm)220x180x340
Frequency (Hz)50/60
Mass (kg)About 15
Number of OutletsOutput: 8
Power Cable (m)2 (terminal disconnected)
Primary Voltage (V)Input: single phase 200
Secondary Current (A)Output: 60(15x4)
Secondary Voltage (V)Output: single phase 100
TypeBuck only

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The WB transformer eliminates wasted magnetic properties due to its shape, and its synergistic effect further improves performance, reduces heat generation, and achieves approximately half the size and weight.
This overturned the conventional notion that transformers are heavy objects.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan