Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Automatic Wire Stripper. From RS PRO, this professional, fully automatic, self-adjusting wire stripper can be used on round, oval and flat wires and cables.
The slide stop allows you to adjust the length of insulation stripped, so you can quickly and smoothly remove wire insulation by simply squeezing the handle.
This makes it ideal for environments that require repeated, large-volume stripping.
The ergonomic pistol grip reduces user fatigue during extended use.
Stock number 382-2847 is a fully automatic wire stripper that will take 0.08 to 2.5 mm wire. Stock number 243-257 is a fully automatic wire stripper that will take 0.2 to 6 mm wire. Stock number 384-7385 is a fully automatic wire stripper that will take 16 mm wire. Stock number 382-2853 is a replacement jaw for a fully automatic wire stripper that will take 0.08 to 2.5 mm wire. Stock number 243-263 is a replacement jaw for a fully automatic wire stripper that will take 0.2 to 6 mm wire. Features Precision carbon steel laminated stripping blade Compact pistol-grip design for improved control and a smooth stripping action Adjustable sliding wire stop for presetting precise stripping lengths Shielded cutters for safety Constructed of high-quality polymer and carbon steel for superior durability and long tool life Applications Wire strippers are handheld tools designed to remove the insulation or covering from electrical wires.
Although wire stripping can be done with other tools such as knives and pliers, automated stripping tools can do the job faster, more accurately, and more efficiently.
The wire stripper provides a clean, tidy cut, leaving wires ready for soldering and connector installation.
We have a wide range of types available, from stripping cables to cutting copper and conduit.
Wire strippers are primarily used by electricians and mechanics, but are also common in home DIY toolboxes.
Frequently Asked Questions: Is this wire stripper VDE certified? No, this wire stripper is not VDE certified and therefore cannot be used on live electrical cables.
Is this cable stripper suitable for flat cables? Yes.
This heavy-duty, versatile wire stripper will handle both flat and round cables of the appropriate size.
Why RS PRO? RS PRO aims to be your go-to brand, offering reliability and great value for money.
RS offers great products at great prices.
We also guarantee the quality of our products through in-house testing by our experts.
When it comes to tools, we understand that you want versatility and reliability.
That's why RS stocks a wide range of mainstay and specialist tools to suit any application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
The slide stop allows you to adjust the length of insulation stripped, so you can quickly and smoothly remove wire insulation by simply squeezing the handle.
This makes it ideal for environments that require repeated, large-volume stripping.
The ergonomic pistol grip reduces user fatigue during extended use.
Stock number 382-2847 is a fully automatic wire stripper that will take 0.08 to 2.5 mm wire. Stock number 243-257 is a fully automatic wire stripper that will take 0.2 to 6 mm wire. Stock number 384-7385 is a fully automatic wire stripper that will take 16 mm wire. Stock number 382-2853 is a replacement jaw for a fully automatic wire stripper that will take 0.08 to 2.5 mm wire. Stock number 243-263 is a replacement jaw for a fully automatic wire stripper that will take 0.2 to 6 mm wire. Features Precision carbon steel laminated stripping blade Compact pistol-grip design for improved control and a smooth stripping action Adjustable sliding wire stop for presetting precise stripping lengths Shielded cutters for safety Constructed of high-quality polymer and carbon steel for superior durability and long tool life Applications Wire strippers are handheld tools designed to remove the insulation or covering from electrical wires.
Although wire stripping can be done with other tools such as knives and pliers, automated stripping tools can do the job faster, more accurately, and more efficiently.
The wire stripper provides a clean, tidy cut, leaving wires ready for soldering and connector installation.
We have a wide range of types available, from stripping cables to cutting copper and conduit.
Wire strippers are primarily used by electricians and mechanics, but are also common in home DIY toolboxes.
Frequently Asked Questions: Is this wire stripper VDE certified? No, this wire stripper is not VDE certified and therefore cannot be used on live electrical cables.
Is this cable stripper suitable for flat cables? Yes.
This heavy-duty, versatile wire stripper will handle both flat and round cables of the appropriate size.
Why RS PRO? RS PRO aims to be your go-to brand, offering reliability and great value for money.
RS offers great products at great prices.
We also guarantee the quality of our products through in-house testing by our experts.
When it comes to tools, we understand that you want versatility and reliability.
That's why RS stocks a wide range of mainstay and specialist tools to suit any application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Feature
SpecificationAccessory type = Replacement jaws Compatible products = Fully automatic wire stripper from 0.2 to mm2
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
