EB-SK11 Replacement blade type saw Replacement blade

Sebelum PPN:
Rp159.900
Spesifikasi
Blade Length (mm)270
Blade Thickness (mm)0.9
Suitable ModelEB-SK11 spare blade type saw (for 270 temporary frame, 260 gun type, 260 Hondomaki, 350 long), EB-SK11 spare blade type saw (for 250 PVC pipes, 240 bamboo grinding, 240 pruning)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Impact quenching of the cutting edge that has a long-lasting sharpness. It is a replacement blade for a replacement blade type saw. The saw blade is electroless nickel plated to prevent rust and enable smooth cutting.
It has excellent durability and keeps good sharpness for a long time. With a common replacement blade, it can also be used for rotary removable saws (0.6 mm thick) of other companies.
Cutting work of laminated lumber and general timber in temporary frames, plastering, civil engineering work, etc.
* Secure a sufficient work space and check the safety of the surrounding area.
* For safety, wear protective gloves when replacing the blade, and work with caution.

Ulasan Produk

Tidak ada ulasan