Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
End fitting = Claw hook Length = 4m
Depth = 45mm
Breaking strain = 1200kg
Material = PET
RS PRO Crook Webbing Straps. From RS PRO, this range of ratchet straps is ideal for a variety of load-bearing applications.
These straps can be used to secure pallets to the bed of a truck or trailer.
It is resistant to wear and is suitable for transport.
It comes with a claw hook to securely fasten the strap to the object.
All models are highly reliable and of excellent quality.
Features and Benefits. Highly abrasion resistant polyester cord. Claw hook and buckle included. Length: 4 m. Weight capacity: 200 kg or 600 kg. What are ratchet straps?. Ratchet straps are tie-down straps designed to secure and tie down items and equipment.
Use the ratchet to tighten the item or equipment and secure it with a strap to secure the object securely in place.
Ratchet straps are typically used as tie-down attachments for:
Pallets loaded with heavy items Steel beams or RSJ Large quantities of logs Crates of equipment and goods you need to move. How do these ratchet straps work... These straps are load-bearing fasteners, so you can load heavy loads onto your trailer bed or pallet.
Use the ratchet to tighten the webbing or strap.
These special straps use claw hooks.
In other words, the claw-shaped hooks firmly grip the periphery of the end buckle to connect.
How reliable are these straps? RS part numbers 729-3105 and 729-3114 have a load capacity of 1200 kg and will maintain a strong connection as long as the weight limit is not reached.
; 729-3117 729-3117 (made of webbing) has a load capacity of 600 kg.
It is also more useful in light load applications and offers superior quality.
Depth = 45mm
Breaking strain = 1200kg
Material = PET
RS PRO Crook Webbing Straps. From RS PRO, this range of ratchet straps is ideal for a variety of load-bearing applications.
These straps can be used to secure pallets to the bed of a truck or trailer.
It is resistant to wear and is suitable for transport.
It comes with a claw hook to securely fasten the strap to the object.
All models are highly reliable and of excellent quality.
Features and Benefits. Highly abrasion resistant polyester cord. Claw hook and buckle included. Length: 4 m. Weight capacity: 200 kg or 600 kg. What are ratchet straps?. Ratchet straps are tie-down straps designed to secure and tie down items and equipment.
Use the ratchet to tighten the item or equipment and secure it with a strap to secure the object securely in place.
Ratchet straps are typically used as tie-down attachments for:
Pallets loaded with heavy items Steel beams or RSJ Large quantities of logs Crates of equipment and goods you need to move. How do these ratchet straps work... These straps are load-bearing fasteners, so you can load heavy loads onto your trailer bed or pallet.
Use the ratchet to tighten the webbing or strap.
These special straps use claw hooks.
In other words, the claw-shaped hooks firmly grip the periphery of the end buckle to connect.
How reliable are these straps? RS part numbers 729-3105 and 729-3114 have a load capacity of 1200 kg and will maintain a strong connection as long as the weight limit is not reached.
; 729-3117 729-3117 (made of webbing) has a load capacity of 600 kg.
It is also more useful in light load applications and offers superior quality.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
