RS PRO Ratchet Straps

Sebelum PPN:
Rp1.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
End fitting = Claw hook Length = 9m
Depth = 50mm
Breaking strength = 5000kg
Material: PET, steel

RS PRO Claw Hook Classic Heavy Duty Ratchet Strap. Brought to you by RS PRO, this ratchet strap is ideal for a variety of load-bearing applications.
These straps can be used to secure pallets to the bed of a truck or trailer.
It is resistant to wear and is suitable for transport.
It comes with a claw hook to securely fasten the strap to the object.
All models are highly reliable and of excellent quality.
Features and Benefits. High abrasion resistance. Claw hook and buckle included. Width: 50 mm. Breaking capacity: 5000 kg. What is a ratchet strap?. Ratchet straps are binding straps designed to secure and tie down items and equipment.
Use the ratchet to tighten the item or equipment and secure it with a strap to secure the object securely in place.
Ratchet straps are typically used as tie-down attachments for:
Pallets loaded with heavy items Steel beams or RSJ Large quantities of logs Crates of equipment and goods you need to move. How do these ratchet straps work... These straps are load-bearing fasteners, so you can load heavy loads onto your trailer bed or pallet.
Use the ratchet to tighten the webbing or strap.
These special straps use claw hooks.
In other words, the claw-shaped hooks firmly grip the periphery of the end buckle to connect.
How reliable are these straps? These special straps have a weight capacity of 5000 kg and will maintain a strong connection as long as the weight limit is not reached.

Ulasan Produk

Tidak ada ulasan