KOTO Ratchet Monkey Wrench

Sebelum PPN:
Rp1.199.900
Spesifikasi
Mass (g)470
Opening Width (mm)Up to 34
Overall Length (mm)260

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A monkey wrench that allows continuous "tightening / loosening" work by simply sandwiching the hexagonal part.
Since it is a monkey wrench of any size, you can reduce the number of tools you have.
With a switch that can turn on / off the ratchet function.

Ulasan Produk

Tidak ada ulasan