RS PRO Ratchet Combination Spanner

Sebelum PPN:
Rp749.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Introducing RS PRO ratchet combination spanners, the RS PRO ratchet combination spanner products.
RS PRO's high-quality hand tools are robust and versatile tools for professional and DIY use.
Its versatile design with an open-end wrench on one end and a ring ratchet wrench on the other provides a 2-in-1 tool solution.
This RS PRO hand tool is made from chrome vanadium steel, which makes it corrosion-resistant and load-bearing, allowing it to be operated safely even when high torque is applied.
Universal broached wrench for use with a variety of fastener types including hex, dodecagon, square, spline, E-Torx and semi-circular fasteners.
One ratchet wrench can be used as multiple tools.
Features and Benefits •Combines an open end spanner and a ratcheting ring spanner, creating a 2-in-1 hand tool that offers versatility for a wide range of applications •Ratcheting ring ends allow for quick and easy installation and removal of fasteners and fixings with minimal effort •Ergonomic design provides comfort, especially during extended use •Constructed from chrome vanadium steel for extreme durability, strength and long tool life •Mirror chrome finish for easy cleaning Wide range of LED sizes available Applications A spanner (wrench), as it is called in the US and Canada, is a hand tool designed specifically to tighten or loosen fasteners and fixings that come in a specific metric size.
They typically have a closed ring end on each end and an open end for a wide range of uses, making them extremely versatile.
These are essential pieces of equipment for professionals and DIY enthusiasts, and are most commonly used for:
Plumbing Automotive repair and maintenance Engineering Mechanical work Spanner material This combination ratchet wrench is made from chrome vanadium.
Chrome vanadium is structurally strong and its toughness allows it to withstand high fatigue and wear.
It also resists corrosion and oxidation, extending the life of your tools.
Why choose RS PRO? RS PRO is the brand to go to when you need quality, reliability and value for money.
At RS, all parts are rigorously tested by our in-house experts, so you can be sure we'll always have the tools and parts you need.
RS PRO is here to support you every step of the way with tooling, whatever the scale of your project or installation.
Feature
Specification
Spanner Type = Combination Ratchet Spanner Metric Size = 13mm
Ratchet = Yes Material = CRV
Double Ended = Yes Inch or Metric = Metric

Ulasan Produk

Tidak ada ulasan