RS PRO Ratchet Combination Spanner

Sebelum PPN:
Rp689.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The RS Pro Combination Ratchet Pivot Head Spanner. This combination spanner from RS PRO is a robust and versatile tool perfect for professionals and hobbyists.
This tool has an open-end wrench on one side and a ratchet wrench on the other, making it a two-in-one tool struggle.
The ratchet combination wrench is made of chrome vanadium steel, which has excellent load-bearing capacity, hardness and corrosion resistance.
This makes this a robust and reliable tool that guarantees a long service life even in harsh environments.
High quality materials allow safe operation even with high torque.
The ratchet head moves extremely smoothly in both directions, making it a hard-wearing basic tool for all environments and particularly useful for automotive technicians.
The pivoting head can move 180° to reach tricky and hard to reach areas.
Features & Benefits 180° pivoting head Made from chrome vanadium steel with a bright chrome finish manufactured to ANSI standards Combines a ratchet and open-end wrench Metric sizes Uses This hand tool, known as a wrench in the US and Canada, is specifically designed to tighten and loosen fixings and fasteners that correspond to specific metric sizes.
The open-end wrench end can be rotated from either end of the fitting, and the ratchet wrench end allows for full locking where space is limited.
This makes the tool very versatile and can be used in a number of professions, including:
Plumbing Automated Machinery Engineering Machinery Operation What is the difference between a ratchet spanner and a ring spanner? Unlike a ring spanner, a ratchet allows you to apply torque in only one direction.
This means you can reset the tool position without actually loosening the fixture or fixture.
This makes it more comfortable and faster.
However, ratchet rings are not as sturdy as fixed ring spanners and may not provide as much torque.
The RS PRO Advantage RS PRO is the brand to go to when you need quality, reliability and value for money.
At RS, all parts are rigorously tested by our in-house experts, so you can be sure we'll always have the tools and parts you need.
RS PRO is here to support you every step of the way with tooling, whatever the scale of your project or installation.
Feature
Specification
Spanner Type = Flex Head Pawl Spanner Metric Size = 11mm
Ratchet = Yes Material = Chrome Vanadium Steel Finish = Chrome Double End = Yes Inch or Metric = Metric

Ulasan Produk

Tidak ada ulasan