Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Drive Size = 3/8 inch Handle Type = Ratchet Drive Shape = Square Material = Chrome Vanadium Steel
RS PRO 3/8 Inch Ratchet Handle, Square Drive with Ratchet Handle The RS Pro ratchet handle makes it easy to tighten and loosen nuts, bolts and screws.
Unlike traditional wrenches, this ratchet handle lets you get the job done without having to constantly adjust your grip.
It has a square 3/8-inch drive.
Made from chrome vanadium steel with durable polypropylene and thermoplastic rubber black and red handles for a comfortable grip.
With 72 teeth, it provides high torque and precise control.
This ratchet features a forward/reverse selector for flexibility in tight spaces.
The quick-release push button mechanism allows for quick and easy socket changes.
As part of the RS PRO range, this tool has been tested by engineers so you can trust its quality and durability.
Ratchet handles are commonly used in auto repair shops and in the workshops of mechanics and metalworkers.
Features & Benefits Ratchet handle 3/8" square drive Forward and reverse selector Quick release push button for easy socket change 72 teeth Mirror polished chrome vanadium steel Polypropylene and thermoplastic rubber handle Compliant with ANSI/ESD S20.20:2014 and BS EN61340-5-1:2007 electrostatic control standards RS PRORS PRO is our own brand, offering a wide range of high quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
RS PRO 3/8 Inch Ratchet Handle, Square Drive with Ratchet Handle The RS Pro ratchet handle makes it easy to tighten and loosen nuts, bolts and screws.
Unlike traditional wrenches, this ratchet handle lets you get the job done without having to constantly adjust your grip.
It has a square 3/8-inch drive.
Made from chrome vanadium steel with durable polypropylene and thermoplastic rubber black and red handles for a comfortable grip.
With 72 teeth, it provides high torque and precise control.
This ratchet features a forward/reverse selector for flexibility in tight spaces.
The quick-release push button mechanism allows for quick and easy socket changes.
As part of the RS PRO range, this tool has been tested by engineers so you can trust its quality and durability.
Ratchet handles are commonly used in auto repair shops and in the workshops of mechanics and metalworkers.
Features & Benefits Ratchet handle 3/8" square drive Forward and reverse selector Quick release push button for easy socket change 72 teeth Mirror polished chrome vanadium steel Polypropylene and thermoplastic rubber handle Compliant with ANSI/ESD S20.20:2014 and BS EN61340-5-1:2007 electrostatic control standards RS PRORS PRO is our own brand, offering a wide range of high quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
