RS PRO Ratchet 3/8 Inch Expandable Ratchet Chrome Vanadium Steel

Sebelum PPN:
Rp1.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Drive Size = 3/8 inch Handle Type = Expandable Ratchet Drive Shape = Square Overall Length = 315 mm
Material = Chrome Vanadium Steel Finish = Chrome

RS PRO Extendable Socket Wrench. Introducing the RS PRO extendable ratcheting socket wrench.
This high-quality, reversible, lightweight ratchet features a compact head for accessing tight or confined spaces and a telescoping ARM for fasteners that are farther away and require a longer reach.
This means that the ratchet head is dust-proof and has a maintenance-free mechanism.
They allow you to work in environments where dust and debris are commonplace without compromising on the quality of the tool or its overall intended use.
The ergonomic, comfortable grip is liquid and grease resistant for a variety of environments, including those where chemicals and solvents are present, making it an ideal tool for all users, whether at home or in the workshop.
Features and Benefits: Compact ratchet allows for easy access in tight spaces without loss of torque Reinforced handle allows for increased reach when working with fasteners further apart (215-315mm) Maintenance-free 3/4" enclosed ratchet head extends tool life and ensures consistent quality in completed jobs Ultra-compact square drive head fits a range of metric and imperial socket sizes, making it a versatile and essential tool for everyday use 72-tooth mechanism with 5° increments allows for slight ratcheting angles.
Ideal for tight spaces Reversible switch allows for quick direction changes with minimal user adjustment Ergonomic soft-grip handle for excellent grip and comfort Chrome finish for easy cleaning and corrosion resistance. Uses: A socket wrench is a type of wrench or ratchet designed to work with a socket attached to the head of the wrench.
Socket wrenches usually have a ratcheting mechanism, allowing you to perform certain tasks without having to attach the wrench every time you turn a bolt.
Socket wrenches are commonly used by professionals such as auto mechanics, engineers, builders and DIY enthusiasts.
A valuable hand tool that saves significant time and minimizes user effort.
How does a ratchet spanner work? A ratchet spanner or wrench uses a mechanism that allows the open-end, flared, or ring head to remain attached to the fastener head and turn the fastener in only one direction.
Flip the wrench or flick the lever to change the direction of movement.
Does this wrench have a reverse lever?

Ulasan Produk

Tidak ada ulasan