RS PRO Ratchet 1/4 inch Ratchet Chrome Vanadium Steel

Sebelum PPN:
Rp829.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Drive Size = 1/4 inch Handle Type = Ratchet Drive Shape = Square Material = Chrome Vanadium Steel

RS PRO 1/4 Inch Drive Ratchet Handle This ratcheting socket wrench handle from RS PRO is ideal for professional and advanced users.
The switchable ratchet system allows you to efficiently apply torque to tighten or loosen bolts and fasteners with minimal effort and highly effective results.
It also features a push-button quick release mechanism for rapid release of the socket.
The square drive handle works with compatible 1/4" square adapters, sockets and bits, making it a versatile screwdriver for all applications.
1/4 inch square drive bits and sockets are very common and support a wide variety of possibilities.
Features and Benefits: 72-tooth Chrome Vanadium Quick Socket Release Button Forward/Reverse Selector Mirror Polished Finish PP+TPR Two-Tone Color Handle Applications: This ratchet square driver, when fitted with the appropriate bit or socket, can be used in a variety of situations where fasteners need to be tightened or loosened.
They apply torque more efficiently than other hand tools such as wrenches and screwdrivers, and power tool screwdrivers don't necessarily guarantee the precision of manual tools.
A power-saving solution for square drive applications, this drive handle, paired with a compatible socket set, can be used in everything from automotive maintenance to furniture assembly.
Why choose RS PRO? RS PRO is the brand to go to when you need quality, reliability and value for money.
At RS, all parts are rigorously tested by our in-house experts, so you can be sure we'll always have the tools and parts you need.
RS PRO is here to support you every step of the way with tooling, whatever the scale of your project or installation.

Ulasan Produk

Tidak ada ulasan