Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 1/4 Inch Drive Quick Release Reversible Ratchet This heavy-duty reversible ratchet handle from RS PRO is a great hand tool designed for quickly and efficiently tightening and loosening nuts, bolts and fasteners for a variety of applications.
The ratchet handle is made from chrome vanadium steel with a mirror chrome finish, making it durable, corrosion-resistant, and aesthetically pleasing.
The 1/4-inch drive has a quick release feature, allowing you to easily change sockets during use.
It also comes with a switch pole that allows you to use the ratchet in the opposite direction.
The RS PRO reversible ratchet also features a soft grip handle for added comfort and ease of use.
Features and Benefits 48-tooth powerful mechanism Switch pawl allows ratchet to be used in reverse Quick release for fast and efficient socket changes Made from chrome vanadium steel for increased durability High torque makes tightening and loosening fasteners easy Mirror chrome finish for beautiful looks and corrosion resistance Soft grip handle for comfort and ease of use Ideal for a wide range of applications.
Socket wrenches and ratchet handles are versatile types of wrenches or ratchets designed to work in conjunction with sockets to quickly and efficiently tighten and loosen nuts and bolts.
Socket wrenches are usually made from steel and, unlike regular wrenches, have a high-torque ratchet mechanism that allows them to be used without having to be removed every time.
Socket wrenches are used by DIY enthusiasts and professional tradesmen alike and are a great addition to any toolbox.
It is commonly used in the following areas:
Automotive Engineering Construction DIY Certification DIN3122 ISO3315 Frequently Asked Questions Is this reversible? Yes, this ratchet is reversible.
What size socket is suitable? This ratchet handle is designed to be used with a 1/4 inch drive socket.
The ratchet handle is made from chrome vanadium steel with a mirror chrome finish, making it durable, corrosion-resistant, and aesthetically pleasing.
The 1/4-inch drive has a quick release feature, allowing you to easily change sockets during use.
It also comes with a switch pole that allows you to use the ratchet in the opposite direction.
The RS PRO reversible ratchet also features a soft grip handle for added comfort and ease of use.
Features and Benefits 48-tooth powerful mechanism Switch pawl allows ratchet to be used in reverse Quick release for fast and efficient socket changes Made from chrome vanadium steel for increased durability High torque makes tightening and loosening fasteners easy Mirror chrome finish for beautiful looks and corrosion resistance Soft grip handle for comfort and ease of use Ideal for a wide range of applications.
Socket wrenches and ratchet handles are versatile types of wrenches or ratchets designed to work in conjunction with sockets to quickly and efficiently tighten and loosen nuts and bolts.
Socket wrenches are usually made from steel and, unlike regular wrenches, have a high-torque ratchet mechanism that allows them to be used without having to be removed every time.
Socket wrenches are used by DIY enthusiasts and professional tradesmen alike and are a great addition to any toolbox.
It is commonly used in the following areas:
Automotive Engineering Construction DIY Certification DIN3122 ISO3315 Frequently Asked Questions Is this reversible? Yes, this ratchet is reversible.
What size socket is suitable? This ratchet handle is designed to be used with a 1/4 inch drive socket.
Feature
SpecificationDrive Size = 1/4" Handle Type = Ratchet Overall Length = 150mm
Material = Chrome Vanadium Steel Finish = Chrome
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
