RS PRO Ratchet 1/4 Inch Ratchet Alloy Steel

Sebelum PPN:
Rp1.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO 1/4 Inch Drive Ratchet Handle. From RS PRO, this ratcheting socket wrench is ideal for professional and advanced users.
The switchable ratchet system allows you to efficiently apply torque to tighten or loosen bolts and fasteners with minimal effort and highly effective results.
The square drive handle works with compatible 1/4" square adapters, sockets and bits, making it a versatile screwdriver for all applications.
1/4 inch square drive bits and sockets are very common and support a wide variety of possibilities.
Features and Benefits. Reversible ratchet action Ratchet head made from high quality alloy steel with chrome finish Ergonomically designed handle for a secure and comfortable grip Ideal for industrial applications. Applications. When fitted with the appropriate bit or socket, this ratcheting square driver can be used in a variety of situations where fasteners need to be tightened or loosened.
They apply torque more efficiently than other hand tools such as wrenches and screwdrivers, and power tool screwdrivers don't necessarily guarantee the precision of manual tools.
A power-saving solution for square drive applications, this drive handle, paired with a compatible socket set, can be used in everything from automotive maintenance to furniture assembly.
Why choose RS PRO? RS PRO is the brand to go to when you need quality, reliability and value for money.
At RS, all parts are rigorously tested by our in-house experts, so you can be sure we'll always have the tools and parts you need.
RS PRO is here to support you every step of the way with tooling, whatever the scale of your project or installation.
Feature
Specification
Drive Size = 1/4 inch Handle Type = Ratchet Drive Shape = Square Material = Alloy Steel Finish = Chrome

Ulasan Produk

Tidak ada ulasan