RS PRO Ratchet 1/2 Inch Ratchet Alloy Steel

Sebelum PPN:
Rp1.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DIN3120 D3122. RS PRO 1/2 inch reversible socket wrench. Introducing the reversible ratchet socket wrench from RS PRO.
This high-quality, reversible, lightweight ratchet features a compact head that can access tight and confined spaces, making it easy to manipulate stubborn fasteners.
This means that the ratchet head is dust-proof and has a maintenance-free mechanism.
They allow you to work in environments where dust and debris are commonplace without compromising on the quality of the tool or its overall intended use.
The ergonomic, comfortable grip is liquid and grease resistant for a variety of environments, including those with chemicals and solvents, making it the perfect tool for all users, whether they're using it at home or at work.
Features and Benefits: Compact ratchet allows for easy access in tight spaces without loss of torque Maintenance-free 1/2 inch enclosed ratchet head extends tool life and ensures consistent quality when completing jobs Ultra-compact square drive head fits a variety of metric and imperial socket sizes, making it a versatile and essential tool for everyday use Reversible switch allows for quick direction changes with minimal user adjustment Ergonomic soft-grip handle provides excellent grip and comfort Made from chrome vanadium steel for durability and strength Chrome finish for improved cleaning and corrosion resistance. Uses: A socket wrench is a type of wrench or ratchet designed to work with a socket attached to the head of the wrench.
Socket wrenches usually have a ratcheting mechanism, allowing you to perform certain tasks without having to attach the wrench every time you turn a bolt.
Socket wrenches are commonly used by professionals such as auto mechanics, engineers, builders and DIY enthusiasts.
A valuable hand tool that saves significant time and minimizes user effort.
How does a ratchet spanner work? A ratchet spanner or wrench uses a mechanism that allows the open-end, flare, or ring head to remain attached to the fastener head and turn the fastener in only one direction.
Flip the wrench or flick the lever to change the direction of movement.
Does this wrench have a reverse lever?
Feature
Specification
Drive Size = 1/2 inch Handle Type = Ratchet Drive Shape = Square Material = Alloy Steel Finish = Chrome

Ulasan Produk

Tidak ada ulasan