SLOKY Quick Change Torque Adapter

Sebelum PPN:
Rp659.900
Spesifikasi
Accuracy (%)Torque: ± 10
Hex size1/4inch (6.35mm)
Overall Length (mm)62.7
Quantity (pcs)1
Rated Torque (N m)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When the specified torque is reached, it spins freely to prevent over-torque. It can be fastened smartly at the specified torque. 1/4HEX socket bits can be used. Quick change system allows for quick bit replacement. *There are many cases where over-torque causes damage to the target object and strips the screw. The reason for this is that people tend to apply too much torque for fear of loosening. If too much torque is applied, not only will the threads be stripped, but it may also lead to the worst case scenario of having to replace the tightening body. Conversely, if the tightening torque is too low, it will cause the tip to move or vibrate, reducing tool performance.
*Torque tests are conducted in accordance with DIN EN ISO 6789.
*Torque adjustment and repairs are not possible.
*Calibration certificates are not issued.
*It is possible to loosen it counterclockwise. Loosen in the counterclockwise direction within 30% of the tightening torque.
*This is a representative image.

Ulasan Produk

Tidak ada ulasan