SLOKY Quick Change Torque Adapter

Sebelum PPN:
Rp659.900
Spesifikasi
Accuracy (%)Torque: ± 10
Hex size1/4inch (6.35mm)
Overall Length (mm)62.7
Quantity (pcs)1
Rated Torque (N m)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When the specified torque is reached, it spins freely to prevent over-torque. It can be fastened smartly at the specified torque. 1/4HEX socket bits can be used. The quick change system allows for quick bit replacement.
*Torque tests are conducted in accordance with DIN EN ISO 6789.
*Torque adjustment and repairs are not possible.
*Calibration certificates are not issued.
*It is possible to loosen it counterclockwise. Loosen in the counterclockwise direction within 30% of the tightening torque.
*There are many cases where over-torque can damage the object and strip the screw. The reason for this is that people tend to apply too much torque out of fear of loosening. Applying too much torque can not only strip the threads, but can also lead to the worst case scenario of having to replace the tightening body. Conversely, if the tightening torque is too low, it can cause the tip to move or vibrate, reducing tool performance.

Ulasan Produk

Tidak ada ulasan