MASTERTOOL PVC Cutter Extreme (Replacement Blade)

Sebelum PPN:
Rp649.900
Spesifikasi
Cutting Load (kg)About 17
Diameter of Wood Can Cut (mm)Outer diameter: 48
Dimensions (mm)95x65x3
Mass (g)54
Suitable ModelMP48.MP48G.MP48F

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is the ultimate specification, combining the durability of a blade focused on durability with the sharpness of a blade focused on cutting performance.
Because it has a special coating, even if glue gets on it, it will peel off easily.
Replacement blades for PVC pipe cutters (MP48, MP48G, MP48F).
*The blade is extremely sharp, so please do not touch it directly with your fingers.
* Always wear protective gloves when cutting or changing blades.

Ulasan Produk

Tidak ada ulasan