G-Too Proform cutter for processing polystyrene foam
#Grup produk P117642980
Spesifikasi
| Height (mm) | 155 (maximum cut) |
|---|---|
| Main Unit Dimensions, Width W x Depth D x Height H (mm) | 400x300x250 |
| Power Consumption (W) | 10 |
| Width (mm) | 180 (maximum cut) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a standard type of hot wire cutter specifically designed for cutting and processing polystyrene foam materials such as Styrofoam and styrene.
It can even slice to a thickness of just 0.2 mm.
Using the parallel cutting guide, you can cut at a consistent width, and using the angle adjustment guide, you can cut at any angle from 25° to 90°.
Furthermore, since the switch is foot-operated, both hands are free, making it easy to perform detailed work.
The workbench is made of smooth bakelite, allowing materials to slide in smoothly.
The temperature can be switched between high and low depending on the thickness and hardness of the material.
(accessories)
• Guide for parallel cutting (T-square)
• Angle adjustment cutting guide • Nichrome wire spare (0.14Φ x 5m)
Cutting and processing of expanded polystyrene materials such as Styrofoam and styrene; for making various architectural models, creating 3D POP displays for shops, and cutting up bulky materials for disposal.
*When the nichrome wire is bent at an angle, the height of the material that can be cut will decrease depending on the angle.
* Do not disassemble or modify this product. Doing so may cause electric shock.
* Do not use in direct sunlight, near open flames, or in dusty areas. This may cause fire or electric shock.
* Do not touch the nichrome wire during or immediately after use. You may get burned.
* When replacing the nichrome wire, wait until the wire has cooled down before starting work.
* Always unplug the power cord from the outlet after use. When unplugging, always hold the plug itself and do not plug or unplug it with wet hands. Doing so may cause malfunction or electric shock.
* Always use only the dedicated nichrome wire. Failure to do so may cause malfunction or electric shock.
It can even slice to a thickness of just 0.2 mm.
Using the parallel cutting guide, you can cut at a consistent width, and using the angle adjustment guide, you can cut at any angle from 25° to 90°.
Furthermore, since the switch is foot-operated, both hands are free, making it easy to perform detailed work.
The workbench is made of smooth bakelite, allowing materials to slide in smoothly.
The temperature can be switched between high and low depending on the thickness and hardness of the material.
(accessories)
• Guide for parallel cutting (T-square)
• Angle adjustment cutting guide • Nichrome wire spare (0.14Φ x 5m)
Cutting and processing of expanded polystyrene materials such as Styrofoam and styrene; for making various architectural models, creating 3D POP displays for shops, and cutting up bulky materials for disposal.
*When the nichrome wire is bent at an angle, the height of the material that can be cut will decrease depending on the angle.
* Do not disassemble or modify this product. Doing so may cause electric shock.
* Do not use in direct sunlight, near open flames, or in dusty areas. This may cause fire or electric shock.
* Do not touch the nichrome wire during or immediately after use. You may get burned.
* When replacing the nichrome wire, wait until the wire has cooled down before starting work.
* Always unplug the power cord from the outlet after use. When unplugging, always hold the plug itself and do not plug or unplug it with wet hands. Doing so may cause malfunction or electric shock.
* Always use only the dedicated nichrome wire. Failure to do so may cause malfunction or electric shock.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
