SINGER [Sewing Supplies] Professional-grade portable sewing machine for straight stitches

Sebelum PPN:
Rp23.999.900
Spesifikasi
Dimensions, Width W x Depth D x Height H (mm)498 x 218 x 338 (wide table 600 x 280)
Frequency (Hz)50/60
FunctionThread trimming button, reverse stitch lever, large outlet for easy removal of bobbin case, thin controller that makes your legs less tired even during long hours of work
Mass (kg)14.5
Power Consumption (W)90
Voltage (V)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Increase efficiency with automatic thread trimming! Sew beautifully from georgette to jeans! Professionals are particular about their stitches. That's why your workspace is always well-lit! Raise and lower the presser foot with your knee! You can operate the presser foot using your knee, so you can use both hands for starting and finishing your sewing. You can prepare a spare bobbin even while sewing! Features smooth rotation and durable bearing shafts.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan