Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro Pozidriv From the trusted RS PRO brand, Pozidriv drivers are durable driver products.
Suitable for use with Pozidriv screws.
This driver features a chrome vanadium molybdenum steel blade for long life and corrosion resistance.
It also features an ergonomic soft-grip handle that provides a comfortable grip and torque.
Features and Benefits Durable Chrome Vanadium Molybdenum shaft Ergonomic soft grip handle Non-slip tip for improved torque Easy handling Lightweight and portable General Applications Pozidriv drivers are ideal for use with Pozi screws and are used in a variety of applications including:
- Construction DIY Industrial What is a Pozidriv Screwdriver? A Pozidriv screwdriver is a type of hand tool used to tighten and loosen Pozi screws and is an essential tool in any tool kit.
The Pozidriv screwdriver tip is an improved version of the traditional Phillips head screwdriver.
It features parallel flanks, a tip, and an extra edge for improved force.
The Pozidriv tip also helps prevent damage to the screw head or screw head.
And unlike traditional Phillips heads that are designed to lick, the non-slip design keeps the driver in place.
What is the difference between a Pozidriv screwdriver and a Phillips head screwdriver? The main difference between a Pozidriv screwdriver and a Phillips head screwdriver is the tip and design of the screws they use.
Phillips head screwdrivers have rounded corners that are designed to strip the screw head, potentially damaging the driver head and the screw.
Pozidriv tips feature straight, parallel flanks and additional edges that improve torque, prevent cam-out, provide precise driving and minimize wear.
What sizes are available? RS PRO Pozidriv drivers are available in grades 0-5.
The following sizes are available:
- 1763437) 1763437 PZ0 ( 1763436) 1763436 PZ1
Suitable for use with Pozidriv screws.
This driver features a chrome vanadium molybdenum steel blade for long life and corrosion resistance.
It also features an ergonomic soft-grip handle that provides a comfortable grip and torque.
Features and Benefits Durable Chrome Vanadium Molybdenum shaft Ergonomic soft grip handle Non-slip tip for improved torque Easy handling Lightweight and portable General Applications Pozidriv drivers are ideal for use with Pozi screws and are used in a variety of applications including:
- Construction DIY Industrial What is a Pozidriv Screwdriver? A Pozidriv screwdriver is a type of hand tool used to tighten and loosen Pozi screws and is an essential tool in any tool kit.
The Pozidriv screwdriver tip is an improved version of the traditional Phillips head screwdriver.
It features parallel flanks, a tip, and an extra edge for improved force.
The Pozidriv tip also helps prevent damage to the screw head or screw head.
And unlike traditional Phillips heads that are designed to lick, the non-slip design keeps the driver in place.
What is the difference between a Pozidriv screwdriver and a Phillips head screwdriver? The main difference between a Pozidriv screwdriver and a Phillips head screwdriver is the tip and design of the screws they use.
Phillips head screwdrivers have rounded corners that are designed to strip the screw head, potentially damaging the driver head and the screw.
Pozidriv tips feature straight, parallel flanks and additional edges that improve torque, prevent cam-out, provide precise driving and minimize wear.
What sizes are available? RS PRO Pozidriv drivers are available in grades 0-5.
The following sizes are available:
- 1763437) 1763437 PZ0 ( 1763436) 1763436 PZ1
Feature
SpecificationDriver Type = Precision Driver Tip Type = Pozidriv
Chip size = PZ0
Blade length = 60 mm
Blade Material = Chrome Vanadium Molybdenum Steel Blade Finish = Black Tip, Chrome
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
