RS PRO Precision Screwdriver, Phillips, Tip Size: PH0

Sebelum PPN:
Rp249.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Phillips head screwdrivers from the trusted RS PRO brand are durable screwdriver products.
Suitable for use with slotted screws.
This driver features a chrome vanadium molybdenum steel blade for long life and corrosion resistance.
The durable screwdriver also features an ergonomic soft-grip handle for a comfortable and easy grip.
It also has a rotating cap for increased torque.
Features and Benefits Durable Made from chrome vanadium molybdenum steel Ergonomic soft grip handle for comfort and improved grip Rotating cap for increased torque Lightweight and portable Easy to handle Suitable for a variety of applications General Uses Phillips head screwdrivers are ideal for Phillips head screws and are an essential hand tool in many tool kits.
It is used in a variety of applications, including:
- Construction DIY Industrial What is a Phillips head screwdriver? A Phillips head screwdriver is a type of hand-held tool used to tighten or loosen flat head screws for a variety of tasks and applications.
The cross-type tip allows for easy insertion into the slot of a cross-type screw and torque application.
Phillips head screwdrivers are one of the most common types of screwdrivers and are ideal for precision and consistent driving.
What is the difference between a Phillips and a Pozidriv screwdriver? The main difference between a Pozidriv screwdriver and a Phillips screwdriver is the tip and design of the screws they are used with.
A Phillips head screwdriver has rounded flanks and a point that are designed to strip the screw head if excessive torque is applied.
Pozidriv tips feature straight, parallel flanks and additional edges that improve torque, prevent cam-out, provide precise driving and minimize wear.
Main types of screwdrivers RS PRO stock a wide range of screwdriver types to suit different applications and tasks.
We offer a wide range of durable and reliable drivers to meet your needs:
- Plus ( 1763410 - 1763410 Pozidriv -( 1763436 1763436 Minus: ( 1763401 1763401 Double Ended Offset Minus )( 1763431 - 1763431 Double Ended Offset Plus )-( 1763423 1763423
Feature
Specification
Driver Type = Precision Driver Tip Type = Phillips
Chip size = PH0
Blade length = 60 mm
Blade Material = Chrome Vanadium Molybdenum Steel Blade Finish = Black Tip, Chrome

Ulasan Produk

Tidak ada ulasan