Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Flathead Screwdriver From the trusted RS PRO brand, this durable flathead screwdriver has a chrome vanadium molybdenum steel blade for long life and excellent corrosion resistance.
The durable screwdriver also features an ergonomic soft-grip handle for a comfortable and easy grip.
It also has a rotating cap for increased torque.
Features and Benefits Durable Made from chrome vanadium molybdenum steel Ergonomic soft grip handle for comfort and improved grip Rotating cap for increased torque Lightweight and portable Easy to handle General Uses Flat head screwdrivers are ideal for use with flat head screws and are an essential hand tool in many tool kits.
It is used in a wide range of applications, including:
- Construction DIY Industrial What is a flathead screwdriver? A flathead screwdriver is a type of hand tool used to tighten or loosen flathead screws for a variety of tasks and applications.
It has a flat head tip, so it can be easily inserted into flat head screws and torque can be applied.
A flat-head screwdriver is ideal for precise and consistent driving.
What is the difference between a flathead and a Phillips head? Flathead and Phillips head screwdrivers are the most common types of screwdrivers found in most tool kits.
Both products ultimately perform the same task, but the different tips make the threads suitable for different applications.
A flat head screwdriver is ideal for use with flat head screwdrivers as the tip slots into the head precisely.
However, be careful not to apply too much pressure to the drive as the tip may lift off and damage the material or cause injury.
Main types of screwdrivers RS PRO stock a wide range of screwdriver types to suit different applications and tasks.
We offer a wide range of durable and reliable drivers to meet your needs:
Plus -( 1763410 1763410 Pozidriv -( 1763436 1763436 Minus -( 1763401 1763401 Double Ended Offset (Minus)( 1763431 - 1763431 Double Ended Offset ( Phillips )( 1763423 - 1763423
The durable screwdriver also features an ergonomic soft-grip handle for a comfortable and easy grip.
It also has a rotating cap for increased torque.
Features and Benefits Durable Made from chrome vanadium molybdenum steel Ergonomic soft grip handle for comfort and improved grip Rotating cap for increased torque Lightweight and portable Easy to handle General Uses Flat head screwdrivers are ideal for use with flat head screws and are an essential hand tool in many tool kits.
It is used in a wide range of applications, including:
- Construction DIY Industrial What is a flathead screwdriver? A flathead screwdriver is a type of hand tool used to tighten or loosen flathead screws for a variety of tasks and applications.
It has a flat head tip, so it can be easily inserted into flat head screws and torque can be applied.
A flat-head screwdriver is ideal for precise and consistent driving.
What is the difference between a flathead and a Phillips head? Flathead and Phillips head screwdrivers are the most common types of screwdrivers found in most tool kits.
Both products ultimately perform the same task, but the different tips make the threads suitable for different applications.
A flat head screwdriver is ideal for use with flat head screwdrivers as the tip slots into the head precisely.
However, be careful not to apply too much pressure to the drive as the tip may lift off and damage the material or cause injury.
Main types of screwdrivers RS PRO stock a wide range of screwdriver types to suit different applications and tasks.
We offer a wide range of durable and reliable drivers to meet your needs:
Plus -( 1763410 1763410 Pozidriv -( 1763436 1763436 Minus -( 1763401 1763401 Double Ended Offset (Minus)( 1763431 - 1763431 Double Ended Offset ( Phillips )( 1763423 - 1763423
Feature
SpecificationDriver Type = Precision Driver Tip Type = Flat Tip Size = 2.0 mm
Blade length = 60 mm
Blade Material = Chrome Vanadium Molybdenum Steel Blade Finish = Black Tip, Chrome
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
