Media Coverage Market Precision screwdriver set 24 special screwdrivers

Sebelum PPN:
Rp299.900
Spesifikasi
ColorBlack
Head Dimensions (mm)4x28 (Hexagonal width across flats 4mm)
Outer Dimensions (cm)(Length x Width x Thickness) 16 x 6.7 x 1.8
TypeRotary head: Y-shape, cross-shape, straight-shape, plum-shape, hexagon-shape, star-shape

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
24 types of batch set with complete specifications! Compatible with most maintenance tasks in daily life.
A multifunctional screwdriver set that can be used in a variety of situations, such as repairing glasses, watches, and toys.
Buckle lock effectively prevents bits from falling off or being damaged.
Rotary head type: Y-shape, cross-shape, straight-shape, plum-shape, hexagon-shape, star-shape
*Not suitable for removing screws in deep holes less than 8mm in diameter. Please carefully check the size of the screw you want to remove in advance.

Ulasan Produk

Tidak ada ulasan