ITPROTECH Precision Screwdriver Set

Sebelum PPN:
Rp329.900
Spesifikasi
Dimensions (mm)H132 x W66 x D17 (when the case is stored)
Mass (g)Approximately 195 (when the case is stored)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set ContentsDriver handle, driver bit x 30
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
● A small precision screwdriver set that is ideal for detailed work such as repairing smartphones, PCs, game consoles, cameras, etc. ● 30 types of carefully selected bits This is a set of 30 types of carefully selected bits and a dedicated driver, which is a further miniaturization of the popular 49in1 model (IPT-DK49). ● Convenient to store in a portable case It is designed to be stored in an aluminum portable case with a thickness of only 15 mm, making it very convenient to carry. ● Smooth bit replacement with built-in magnet The driver handle has a built-in magnet, and the driver bit is fixed by magnetic force, so the bit can be replaced smoothly. ● Types for all precision equipment Long-life rust-proofed bits are available for all precision equipment such as precision screws used in smartphones, personal computers, watches, and cameras. ● One-push open / close slide case The slide case can be opened and closed with one push, so it can be easily taken out and will not pop out even if it is turned upside down when stored.
* We do not guarantee the operation of all devices.
* The product is a general-purpose product for the domestic market.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.

Ulasan Produk

Tidak ada ulasan