Ainex Precision Phillips head screwdriver set for M.2 SSD

Sebelum PPN:
Rp98.900
Spesifikasi
Cutting edge magnetYes
Overall Length (mm)145
Rod Length (mm)PH00: approx. 50, PH0: approx. 50
Set ContentsSet product
Tip ShapePlus
Tip SizePH00,PH0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a set of precision Phillips screwdrivers (PH00)/(PH0).
These two screws are compatible with most motherboard M.2 SSD fixing screws.
A must-have for installing/replacing M.2 SSDs.
Since it is a magnetic type, the screws are less likely to fall off, making work easier.
The slim handle makes it ideal for working in tight spaces.
It features a rotating cap that makes it easy to turn the screw.
The rod length is approximately 50 mm, so it can be used with thick heat sinks.

Ulasan Produk

Tidak ada ulasan