FISCO International Power supply set for communications

Sebelum PPN:
Rp139.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a complete set for power installation work in the telecommunications industry, including a 1/4-inch socket wrench set, a spanner/box wrench set, and a swivel ratchet.
Short-circuit prevention insulation tool [Set contents]
Insulated sockets (12.7mm drive) 10, 13, 17, 19, 24mm
Insulated deep sockets (12.7mm drive) 10, 13, 17, 19, 24mm
Insulated open-end wrenches (with grip) 10, 13, 17, 19, 24 mm
Insulated single-ended box wrench with curved handle (with grip) 10, 13, 17, 19, 24 mm
Insulated swivel ratchet wrench 13, 17, 19 mm
Insulated Phillips screwdriver +2 x 150
• Insulated flathead screwdriver - 6 x 150
• Insulated flat-blade nippers • Insulated hex bit socket 408
• Insulated extension bars (12.7mm drive) 75.5, 150.5, 250.5mm
• Insulated ratchet handle, 1/4 inch square (RH-4ZRF)
• Dedicated storage case
*Although this product has a double fluororesin coating, please ensure that you implement thorough double safety measures, such as installing a partition between the product and the live parts.
*Excessive force may cause malfunctions or accidents.
*Please discontinue use if there are any scratches or wear.

Ulasan Produk

Tidak ada ulasan