RS PRO Pliers Set, 5 Pieces, Chrome Vanadium Steel

Sebelum PPN:
Rp3.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pliers type = cutter, flat nose pliers, half round nose pliers, long nose pliers, number of nippers = 5
Material = Chrome Vanadium Steel Overall Length = 300 mm

RS Pro 5-Piece Steel Mini Pliers Set. From RS Pro, this pliers set consists of five high-quality pieces made from polished chrome vanadium steel.
This pliers set includes five commonly used pliers and a cutter.
These are essential for any tool kit.
These steel pliers feature soft-grip double-injected handles that allow for smooth, precise operation while reducing fatigue during extended use.
The set fits into a pouch for safe and secure storage and transport.
Kit contents 114mm side cutters with cutters 144mm long nose pliers with flat jaw pliers 140mm flat nose 144mm bent nose pliers 127mm end nippers Features & Benefits 5 piece mini pliers quality set for a variety of tasks Ergonomic red and black TPR grip handles for easy and smooth operation Small tool set suitable for working in tight environments All tools stored in a pouch to ensure tool organization Made from chrome vanadium steel Uses This pliers set is extremely versatile and suitable for a wide range of applications by professionals and hobbyists.
It is ideal for both electrical work and mechanical repairs at home.
Nippers - Often called wire cutters, these are designed to cut wires and cables.
These angled nippers are suitable for cutting copper, iron, aluminum and even steel wire. Long Nose Pliers - Also known as needle nose pliers, point nose pliers or snipe nose pliers.
Designed for precision work, it can be used for everything from electrical work to jewelry processing.
Bent Nose Pliers - A type of long nose pliers with angled blades.
These are useful for working in hard-to-reach places or cramped situations.
End Cutter Pliers - Designed to cut and twist materials such as wire, springs, nails, rivets, and bolts.
The RS PRO Advantage RS PRO aims to be the go-to brand when customers look for reliability and value for money.
We offer high quality parts at great prices.
Our experts also carry out all testing to ensure the quality you need.
When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.

Ulasan Produk

Tidak ada ulasan