Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
VDE/1000 certified. RS PRO insulated screwdrivers and pliers. This set of RS PRO insulated screwdrivers and pliers includes essential precision hand tools ideal for work in the electronics and electrical construction industries.
This versatile part can also be used for routine maintenance tasks around the home or on the go, especially when precision and intricate parts are required for electrical applications.
Features and Benefits:. Electrician Hand Tool Point Kit.
Contains the most essential tools for performing a variety of repair and maintenance tasks within electrical environments. A multitasking set that makes work faster in commercial or home DIY settings. The pliers feature DuoTech Soft-Grip Handles for a comfortable grip, even during extended periods of use. Each screwdriver is designed with an ergonomic C-PLUS Soft-Grip Handle for improved force transmission and comfort when applying large amounts of force to stubborn fasteners. Each piece is made from chrome-vanadium steel for increased durability and strength, resulting in a longer tool life. This set is fully VDE/1000V certified, making it ideal for electrical work. Uses: This type of tool set is primarily used by professional craftsmen, engineers, or DIY enthusiasts working in electrical environments.
Multi-tool sets like these can be particularly useful in the electrical industry as they hold the most important tools needed to perform to a high standard no matter what the job is.
However, the set is versatile and can also be used in a variety of environments depending on the user's skill level.
This kit is ideal for: Electrical work Mechanical and industrial production. Why choose this set? This kit offers a wide range of precision machining tools in a compact and reliable toolbox suitable for both professionals and DIYers.
It can be used for a variety of tasks and applications.
It has an ergonomic handle that allows you to work comfortably for long periods of time.
Tightening, loosening and simple adjustments can be done comfortably at home or at work, making this a versatile and essential addition to your toolbox.
What's included in this RS PRO set? When you GET, you'll receive: 1 G10 series insulated combination pliers. 1 G12 series insulated angled nippers. 2 G01 series C-PLUS insulated flat head screwdrivers. 1 G03 series C-PLUS insulated Pozidriv screwdriver.
This versatile part can also be used for routine maintenance tasks around the home or on the go, especially when precision and intricate parts are required for electrical applications.
Features and Benefits:. Electrician Hand Tool Point Kit.
Contains the most essential tools for performing a variety of repair and maintenance tasks within electrical environments. A multitasking set that makes work faster in commercial or home DIY settings. The pliers feature DuoTech Soft-Grip Handles for a comfortable grip, even during extended periods of use. Each screwdriver is designed with an ergonomic C-PLUS Soft-Grip Handle for improved force transmission and comfort when applying large amounts of force to stubborn fasteners. Each piece is made from chrome-vanadium steel for increased durability and strength, resulting in a longer tool life. This set is fully VDE/1000V certified, making it ideal for electrical work. Uses: This type of tool set is primarily used by professional craftsmen, engineers, or DIY enthusiasts working in electrical environments.
Multi-tool sets like these can be particularly useful in the electrical industry as they hold the most important tools needed to perform to a high standard no matter what the job is.
However, the set is versatile and can also be used in a variety of environments depending on the user's skill level.
This kit is ideal for: Electrical work Mechanical and industrial production. Why choose this set? This kit offers a wide range of precision machining tools in a compact and reliable toolbox suitable for both professionals and DIYers.
It can be used for a variety of tasks and applications.
It has an ergonomic handle that allows you to work comfortably for long periods of time.
Tightening, loosening and simple adjustments can be done comfortably at home or at work, making this a versatile and essential addition to your toolbox.
What's included in this RS PRO set? When you GET, you'll receive: 1 G10 series insulated combination pliers. 1 G12 series insulated angled nippers. 2 G01 series C-PLUS insulated flat head screwdrivers. 1 G03 series C-PLUS insulated Pozidriv screwdriver.
Feature
SpecificationPliers type = Combination pliers, cutter, screwdriver Quantity = 5
Material = Chrome Vanadium Steel Overall Length = 250 mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
