RS PRO Pliers Set, 4 Pieces, Chrome Vanadium Steel

Sebelum PPN:
Rp2.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a 4-piece pliers set from RS PRO. This pliers set from RS PRO consists of four high-quality components made from polished chrome vanadium steel.
This pliers, cutter and wire stripper set is perfect for anyone needing a high-quality set, from professionals like electricians to the general DIY enthusiast.
The tool is insulated in accordance with VDE standards, making it ideal for repair, service technicians and engineers working near systems energized up to 1000 V ac.
This set consists of a combination of pliers and cutters that have been rigorously tested to meet safety requirements.
The high-quality grip allows for smooth operation and reduces fatigue during long periods of use.
The serrated jaws of the pliers provide a good grip for secure work.
Features and Benefits • Zippered bag for easy storage • Chrome vanadium steel construction with hardened cutting edges • Each pliers has fully insulated soft grip handles tested to 10000 V for safe live work at 1000 V ac or 1500 V dc
Cutting edges have a durable lacquer finish. Each tool is protected up to 1000 V ac. Made from CRV (chrome vanadium steel). Precision machined body with rigorous heat treatment. Two-tone, heavily insulated handles with slip guard. Comfort and safety. Applications: This pliers set is extremely versatile and suitable for a wide range of applications for professionals and hobbyists.
It is ideal for both electrical work and mechanical repairs at home.
Nippers - Often called wire cutters, these are designed to cut wires and cables.
These angled nippers are suitable for cutting copper, iron, aluminum and even steel wire. Long Nose Pliers - Also known as needle nose pliers, point nose pliers or snipe nose pliers.
Designed for precision work, it can be used for everything from electrical work to jewelry processing.
Includes a built-in wire stripper.
Combination Pliers - Features an integrated cutter and pliers.
These pliers have a short nose with serrated teeth, making them ideal for tough applications where a strong grip is required.
Wire Stripping Pliers - Adjustable tools designed to quickly and easily strip insulation from wire.
Why choose RS PRO? RS PRO aims to be your go-to brand when you're looking for reliability and value for money.
We offer high quality parts at great prices.
Our experts also carry out all testing to ensure the quality you need.
When it comes to tools, you'll find that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Feature
Specification
Pliers type = Combination pliers, cutter, long nose pliers, wire stripper Quantity = 4
Material = Chrome Vanadium Steel Overall Length = 250 mm

Ulasan Produk

Tidak ada ulasan