Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Pliers Type: Adjustable Tap Wrench, Mole Grip, Water Pump Pliers Quantity: 3
Material = Iron Overall length = 250 mm
RS 3-Piece Pliers/Wrench Tool Module. Professional precision slip joint pliers/adjustable wrench set in a high-quality construction housed in an EVA foam tool module for RS roller tool cabinet/chest products.
These tools are ideal for any application requiring a reliable and versatile grip set.
Kit Contents 250mm Water Pump Pliers 240mm Grip Pliers 250mm Adjustable Wrench Features & Benefits Box joint water pump pliers feature a PVC sleeve for a secure grip Locking grip pliers with micro-adjustment.
Ideal for automotive and welding applications. Adjustable wrench with graduated jaws for easy adjustment and setting.
Phosphate finish provides protection and long tool life Bright red foam makes missing tools easy to identify Designed for regular removal from drawers Applications A reliable set of grips and wrenches is essential in many fields.
Whether you're a professional plumber or a DIY enthusiast, this kit is a handy addition to your tool kit.
Slip joint pliers allow you to apply gripping force to a variety of pipe sizes.
It also has an adjustable wrench to accommodate different sizes of fasteners and bolts.
The two can be used together to tackle tough applications in hard-to-reach places.
Other tool modules are available; 833-5963 is the RS Pro Pneumatic EVA Foam Module; 833-5950 is the RS Pro Socket; 833-5957 is the RS Pro 29 Piece Socket Set 1/2 Inch Square Drive; 833-5966 is the RS Pro 2 Piece Electrician's Tool Kit; 833-5947 is the RS Pro Pozidriv 39 Piece Screwdriver Set; 833-5938 is the RS Pro 39 Piece Screwdriver Set; 833-5972 is the RS Pro 39 Piece Screwdriver Set. 833-5931 is an RS Pro 3-piece pliers set; 833-5929 is an RS Pro 52-piece socket set, 1/4 inch square drive; 833-5969 is an RS Pro riveting tool; 833-5944 is an RS Pro 6-piece measuring and cutting tool kit; 833-5941 is an RS Pro VDE Phillips head screwdriver; 833-5922 is an RS Pro steel combination wrench; 833-5913 is an RS Pro 52-piece socket set, 1/4 inch square drive; 833-5969 is an RS Pro riveting tool; 833-5944 is an RS Pro 6-piece measuring and cutting tool kit; 833-5941 is an RS Pro VDE Phillips head screwdriver; 833-5922 is an RS Pro steel combination wrench; 833-5913 833-5913 is an RS PRO hex wrench/driver; 833-5925 833-5925 is an RS PRO steel ratchet spanner set of 12; 833-5953 833-5953 is an RS Pro Engineer file set of 11; 833-5919 833-5919 is an RS Pro electrician's tool The RS PRO Advantage RS PRO aims to be the go-to brand when customers look for reliability and value for money.
We offer high quality parts at great prices.
Our experts also carry out all testing to ensure the quality you need.
When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Material = Iron Overall length = 250 mm
RS 3-Piece Pliers/Wrench Tool Module. Professional precision slip joint pliers/adjustable wrench set in a high-quality construction housed in an EVA foam tool module for RS roller tool cabinet/chest products.
These tools are ideal for any application requiring a reliable and versatile grip set.
Kit Contents 250mm Water Pump Pliers 240mm Grip Pliers 250mm Adjustable Wrench Features & Benefits Box joint water pump pliers feature a PVC sleeve for a secure grip Locking grip pliers with micro-adjustment.
Ideal for automotive and welding applications. Adjustable wrench with graduated jaws for easy adjustment and setting.
Phosphate finish provides protection and long tool life Bright red foam makes missing tools easy to identify Designed for regular removal from drawers Applications A reliable set of grips and wrenches is essential in many fields.
Whether you're a professional plumber or a DIY enthusiast, this kit is a handy addition to your tool kit.
Slip joint pliers allow you to apply gripping force to a variety of pipe sizes.
It also has an adjustable wrench to accommodate different sizes of fasteners and bolts.
The two can be used together to tackle tough applications in hard-to-reach places.
Other tool modules are available; 833-5963 is the RS Pro Pneumatic EVA Foam Module; 833-5950 is the RS Pro Socket; 833-5957 is the RS Pro 29 Piece Socket Set 1/2 Inch Square Drive; 833-5966 is the RS Pro 2 Piece Electrician's Tool Kit; 833-5947 is the RS Pro Pozidriv 39 Piece Screwdriver Set; 833-5938 is the RS Pro 39 Piece Screwdriver Set; 833-5972 is the RS Pro 39 Piece Screwdriver Set. 833-5931 is an RS Pro 3-piece pliers set; 833-5929 is an RS Pro 52-piece socket set, 1/4 inch square drive; 833-5969 is an RS Pro riveting tool; 833-5944 is an RS Pro 6-piece measuring and cutting tool kit; 833-5941 is an RS Pro VDE Phillips head screwdriver; 833-5922 is an RS Pro steel combination wrench; 833-5913 is an RS Pro 52-piece socket set, 1/4 inch square drive; 833-5969 is an RS Pro riveting tool; 833-5944 is an RS Pro 6-piece measuring and cutting tool kit; 833-5941 is an RS Pro VDE Phillips head screwdriver; 833-5922 is an RS Pro steel combination wrench; 833-5913 833-5913 is an RS PRO hex wrench/driver; 833-5925 833-5925 is an RS PRO steel ratchet spanner set of 12; 833-5953 833-5953 is an RS Pro Engineer file set of 11; 833-5919 833-5919 is an RS Pro electrician's tool The RS PRO Advantage RS PRO aims to be the go-to brand when customers look for reliability and value for money.
We offer high quality parts at great prices.
Our experts also carry out all testing to ensure the quality you need.
When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
