RS PRO Pliers Set, 3 Pieces, Iron

Sebelum PPN:
Rp2.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO insulated pliers set of 3. This excellent pliers set from RS PRO consists of 3 high-quality pliers.
This pliers and cutter set is perfect for users needing a high-quality set ranging from professional (electrician) to general DIY tools.
The tool is insulated in accordance with VDE standards, making it ideal for repair, service technicians and engineers working near systems energized up to 1000 V ac.
This set is a combination of pliers and nippers that has been rigorously tested to meet safety requirements.
The high-quality grip allows for smooth operation and reduces fatigue during long periods of use.
The serrated jaws allow for a secure grip on objects, allowing for safe operation.
Features & Benefits Special tool steel Chrome finish DuoTech soft grip handle VDE certified Applications This pliers set is extremely versatile and suitable for a wide range of applications for professionals and hobbyists.
It is ideal for both electrical work and mechanical repairs at home.
Nippers - Often called wire cutters, these are designed to cut wires and cables.
These angled nippers are suitable for cutting copper, iron, aluminum and even steel wire. Long Nose Pliers - Also known as needle nose pliers, point nose pliers or snipe nose pliers.
Designed for precision work, it can be used for everything from electrical work to jewelry processing.
Includes a built-in wire stripper.
Combination Pliers - Features an integrated cutter and pliers.
These pliers have a short nose with serrated teeth, making them ideal for tough applications where a strong grip is required.
Why choose RS PRO? RS PRO aims to be your go-to brand when you're looking for reliability and value for money.
We offer high quality parts at great prices.
Our experts also carry out all testing to ensure the quality you need.
When it comes to tools, you'll find that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Feature
Specification
Pliers type = Combination pliers, cutter, long nose pliers Quantity = 3
Material = Iron Overall length = 300 mm

Ulasan Produk

Tidak ada ulasan