Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO VDE Pliers Set of 3. From RS PRO, this premium VDE certified pliers set is ideal for professional and advanced users.
With ergonomic handles and high-quality construction, this 3-piece pliers set offers the most commonly needed VDE pliers.
This pliers set is made from high-grade steel for long life and reliability.
Kit contents VDE radio/telephone pliers with cutters, 200mm VDE combination pliers with cutters 180mm VDE bevelled nippers for piano wire 160mm Features and benefits Comfortable grip handles made from two materials with slip guard VDE certified tools suitable for work with strict health and safety standards Ergonomic handles Applications This pliers set is extremely versatile and suitable for a wide range of applications by professionals and hobbyists.
VE approved, these pliers are ideal for electronic applications such as domestic wiring and appliance repair.
Nippers - Often called wire cutters, these are designed to cut wires and cables.
These angled nippers are suitable for cutting copper, iron, aluminum and even steel wire. Long Nose Pliers - Also known as needle nose pliers, point nose pliers or snipe nose pliers.
Designed for precision work, it can be used for everything from electrical work to jewelry processing.
Combination Pliers - These flat nose pliers are perfect for general purpose use and also feature a convenient built-in cutter for stripping wire insulation.
The high lever ratio provides a little extra grip when needed.
Why choose RS PRO? RS PRO aims to be your go-to brand when you're looking for reliability and value for money.
At RS we offer high quality parts at great prices.
And they're expertly tested by RS to ensure quality you can trust.
When it comes to tools, you'll find that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
With ergonomic handles and high-quality construction, this 3-piece pliers set offers the most commonly needed VDE pliers.
This pliers set is made from high-grade steel for long life and reliability.
Kit contents VDE radio/telephone pliers with cutters, 200mm VDE combination pliers with cutters 180mm VDE bevelled nippers for piano wire 160mm Features and benefits Comfortable grip handles made from two materials with slip guard VDE certified tools suitable for work with strict health and safety standards Ergonomic handles Applications This pliers set is extremely versatile and suitable for a wide range of applications by professionals and hobbyists.
VE approved, these pliers are ideal for electronic applications such as domestic wiring and appliance repair.
Nippers - Often called wire cutters, these are designed to cut wires and cables.
These angled nippers are suitable for cutting copper, iron, aluminum and even steel wire. Long Nose Pliers - Also known as needle nose pliers, point nose pliers or snipe nose pliers.
Designed for precision work, it can be used for everything from electrical work to jewelry processing.
Combination Pliers - These flat nose pliers are perfect for general purpose use and also feature a convenient built-in cutter for stripping wire insulation.
The high lever ratio provides a little extra grip when needed.
Why choose RS PRO? RS PRO aims to be your go-to brand when you're looking for reliability and value for money.
At RS we offer high quality parts at great prices.
And they're expertly tested by RS to ensure quality you can trust.
When it comes to tools, you'll find that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Feature
SpecificationPliers type = cutter, combination pliers, long nose pliers Quantity = 3
Material = Iron Overall length = 260 mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
